PLUS RIVNUT PRE-BULBED INSERT 1/4-20

944.11420
0 Reviews

124.00 Log in to see customized pricing
Units/package: 100

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Thread Diameter 1/4 in
TPI 20
Material Low Carbon Steel
Finish Clear Zinc / Yellow Zinc
Length 1.000 in
Length Tolerance ± 0.015 in
Bulb Diameter 0.384 in
Head Diameter 0.625 in
Head Diameter Tolerance ± 0.025 in
Head Height 0.057 in
Head Height Tolerance ± 0.010 in
Grip Range 0.020 - 0.280 in
Compatible Hole Size 0.390 in
Compatible Hole Size Tolerance + 0.006 in

Reviews

Product not yet rated.