1/4-20 Steel Rivet Nuts for 948.800600
942.350014
- UNSPSC 31161714
Delivery
No stock for delivery. -
IN-STORE
70 pieces in stock at Vaughan, ON as of 2:23 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Nut Size | 1/4-20 |
Drill Size | 9 mm |
Head Diameter | 13.0 mm |
Outer Diameter | 12.3 mm |
Length | 15 mm |
Head Height | 1.5 mm |
Max. Grip Range | 2.4 mm |
Min. Grip Range | 0.5 mm |
EAN | 4061975212924 |
Review(s)
2021-06-24
work well for rivet nuts
2021-03-22
Excellent
2020-09-14
Très bon produit