10-24 Steel Rivet Nuts for 948.800600
942.350010
- UNSPSC 31161714
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
20 pieces in stock at Vaughan, ON as of 11:08 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Nut Size | 10-24 |
Drill Size | 7 mm |
Head Diameter | 10.0 mm |
Outer Diameter | 9.5 mm |
Length | 13 mm |
Head Height | 1.0 mm |
Max. Grip Range | 1.6 mm |
Min. Grip Range | 0.5 mm |
EAN | 4061975212917 |
Review(s)
Product not yet rated.