3/8-16 Steel Rivet Nuts for 948.800600
942.350038
- UNSPSC 31161714
Delivery
In stock for delivery.
IN-STORE
20 pieces in stock at Vaughan, ON as of 7:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Nut Size | 3/8-16 |
Drill Size | 13 mm |
Head Diameter | 16.0 mm |
Outer Diameter | 16.5 mm |
Length | 22 mm |
Head Height | 1.8 mm |
Max. Grip Range | 3.5 mm |
Min. Grip Range | 0.65 mm |
EAN | 4061975212948 |
Review(s)
2021-04-12
Bon produit, tel qu'illustré
2020-09-14
Très bon produit