M6 6mm Steel Rivet Nuts for 948.800600
942.350006
- UNSPSC 31161714
0942350006961 10
0942350006961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
90 pieces in stock at Vaughan, ON as of 8:54 PM. Directions. Call: (289) 474-5447
80 pieces in stock at Mississauga, ON as of 8:54 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drill Size | 9 mm |
| Head Diameter | 12.4 mm |
| Head Height | 1.5 mm |
| Length | 15 mm |
| Max. Grip Range | 2.4 mm |
| Min. Grip Range | 0.5 mm |
| Nut Size | M6 |
| Outer Diameter | 13.0 mm |
| EAN | 4061975212894 |
Review(s)
2020-05-30
Produit conforme aux attentes
