M8-1.25x8mm Steel Rivet Nuts for 948.800600
942.350008
- UNSPSC 31161714
0942350008961 10
0942350008961 10
Delivery
In stock delivery from our warehouses.
M8-1.25x8mm Steel Rivet Nuts for 948.800600 — 942.350008
- M5 5mm Steel Rivet Nuts for 948.800600 — 942.350005
- M6 6mm Steel Rivet Nuts for 948.800600 — 942.350006
- M8-1.25x8mm Steel Rivet Nuts for 948.800600 — 942.350008
- #10-24 Steel Rivet Nuts for 948.800600 — 942.350010
- 1/4-20 Steel Rivet Nuts for 948.800600 — 942.350014
- 5/16-18 Steel Rivet Nuts for 948.800600 — 942.350016
- 3/8-16 Steel Rivet Nuts for 948.800600 — 942.350038
- NUT-RIV-DOME-(A1L)-(0,6-3,2)-12,9X21-M10 — 942.350100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
80 pieces in stock at Vaughan, ON as of 8:24 PM. Directions. Call: (289) 474-5447
90 pieces in stock at Mississauga, ON as of 8:24 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drill Size | 11 mm |
| Head Diameter | 15.0 mm |
| Head Height | 1.5 mm |
| Length | 18 mm |
| Max. Grip Range | 3.2 mm |
| Min. Grip Range | 0.6 mm |
| Nut Size | M8 |
| Outer Diameter | 10.9 mm |
| EAN | 4061975212900 |
Review(s)
2021-07-19
good
2021-04-12
Bon produit, tel qu'illustré
2020-10-08
good
