RIVNUT FL ST ZN (0.02-0.12) 10-24
944.10.24
- UNSPSC 31162200
Delivery
In stock for delivery.
0 Review(s)
Rivet nuts can be used as rivet and screw connections. They ensure secure connections as well as the simple installation Advantages: of other components using just standard screws.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 2:23 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Thread Diameter | #10 |
TPI | 24 |
Material | Steel |
Finish | Clear Zinc |
Body Diameter | 0.280 in |
Overall Length | 0.465 in |
Flange Diameter | 0.320 in |
Grip Range | 0.020 - 0.118 in |
Compatible Hole Size | 0.285 in |
Compatible Hole Size Tolerance | ± 0.006 in |
Article Notice | With underhead splines |
Features
Processing takes place from one side, thus also suitable for closed profile |
Simple, quick and largely automatic installation |
No need for countersinking of drilled holes |
Consistently high quality of installations |
Non-twisting connection with a thread capable of bearing loads |
More economical thanks to increased working speed, more secure connections and improved quality |
Benefits & Advantage
Reduced assembly costs |
Blind installation is installed fast and cleanly |
Designed for thin materials |
Can work in materials as thin as .020” and greater. |
Permanent |
Crimps the parent material, providing secure and permanent load bearing thread. |
Low profile head |
Flush fit to workpiece |
Notices
With underhead splines
Review(s)
Product not yet rated.