Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

RIVNUT FL ST ZN (0.03-0.16) 1/4-20

944.14.20 - UNSPSC 31162200
RIVNUT FL ST ZN (0.03-0.16) 1/4-20 RIVNUT FL ST ZN (0.03-0.16) 1/4-20
RIVNUT FL ST ZN (0.03-0.16) 1/4-20

Delivery

In stock for delivery.

Rivet nuts can be used as rivet and screw connections. They ensure secure connections as well as the simple installation Advantages: of other components using just standard screws.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 1/4 in
TPI 20
Material Steel
Finish Clear Zinc
Body Diameter 0.374 in
Overall Length 0.580 in
Flange Diameter 0.425 in
Grip Range 0.030 - 0.165 in
Compatible Hole Size 0.375 in
Compatible Hole Size Tolerance ± 0.006 in
Article Notice With underhead splines

Features

Processing takes place from one side, thus also suitable for closed profile
Simple, quick and largely automatic installation
No need for countersinking of drilled holes
Consistently high quality of installations
Non-twisting connection with a thread capable of bearing loads
More economical thanks to increased working speed, more secure connections and improved quality

Benefits & Advantage

Reduced assembly costs
Blind installation is installed fast and cleanly
Designed for thin materials
Can work in materials as thin as .020” and greater.
Permanent
Crimps the parent material, providing secure and permanent load bearing thread.
Low profile head
Flush fit to workpiece

Notices

With underhead splines

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-22
Toujours satisfaits de nos commendes. Excellent service.