4.8 X 16 ZEBRA PIAS DRILL PT SCREW HEX ZN
214.48.16
- UNSPSC 31161528
021448 16 005 100
021448 16 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.8 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Serrated Washer |
| Head Width Across Flats | 8 mm |
| Head Height | 3.6 mm |
| Tip Length | 5.0 mm |
| Drilling Range | 1.75 - 4.0 mm |
| Guide Value for Processing Speeds | 1200-1800 rpm |
| Standards Met | Similar to DIN 7504-K |
| EAN | 4045989082278 |
Applications
For elongated joint screwing of steel profile plates. Direct screwing of steel profiles to steel substructure.
| Drilling, threading, screwing-in - all in one. |
| Work faster with Zebra pias than with any spiral drill. Lower your mounting costs by at least 50%. |
| For universal use via hex head. |
Review(s)
Product not yet rated.
