4.8 X 19 ZEBRA PIAS DRILL PT SCREW HEX ZN
214.48.19
- UNSPSC 31161528
021448 19 005 100
021448 19 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 12:28 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 12:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.8 mm |
| Length | 19 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Serrated Washer |
| Head Width Across Flats | 8 mm |
| Head Height | 3.6 mm |
| Tip Length | 5.0 mm |
| Drilling Range | 1.75 - 4.0 mm |
| Guide Value for Processing Speeds | 1200-1800 rpm |
| Standards Met | Similar to DIN 7504-K |
| EAN | 4045989082285 |
Applications
For elongated joint screwing of steel profile plates. Direct screwing of steel profiles to steel substructure.
| Drilling, threading, screwing-in - all in one. |
| Work faster with Zebra pias than with any spiral drill. Lower your mounting costs by at least 50%. |
| For universal use via hex head. |
Review(s)
Product not yet rated.
