![ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13](https://wurth-pim.imgix.net/Product/211.48.25.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3df5bc231cd7db81248f7c9f8495a9ad)
![ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13](https://pim.wurth.ca/Product/211.48.25.jpg)
![ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13](https://wurth-pim.imgix.net/Product/211.48.25.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3df5bc231cd7db81248f7c9f8495a9ad)
![](https://pim.wurth.ca/Product/211.48.25.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 4.2 mm |
Length | 13 mm |
Material | Steel |
Finish | Clear Zinc |
Head Type | Pan |
Drive Type | AW |
Head Diameter | 8.0 mm |
Head Height | 3.45 mm |
Tip Length | 3.7 mm |
Drive Size | AW20 |
Drilling Range | 1.75 - 3.0 mm |
Guide Value for Processing Speeds | 1200-1800 rpm |
EAN | 4038898084822 |
Improved torque transmission. |
Longer life. |
Optimum centering. |
Better mounting output thanks to fatigue-free screwing; the required contact pressure for transmission of the torques is considerably lower. |
Largest possible contact surface of bit in screw drive. |
Even force distribution prevents damaging of the surface-protection coating and thus ensures better resistance to corrosion. |
Driller, thead moulding, screwing - everything in one work step. |
Considerably reduced time and effort. |
Exact drilling diameter for each screw connection, resulting in minimisation of thread tolerance. Always an optimum connection. |
Avoidance of installation errors. |
Optimum torque transfer due to innovative AW drive. |