ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 19
211.42.19
- UNSPSC 31161528
020642 19 003 100
020642 19 003 100
Delivery
In stock delivery from our warehouses.
Faster than any twist drill - reduces assembly costs by at least 50%
ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 19 — 211.42.19
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13 — 211.42.13
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 13 — 211.42.13.1
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 19 — 211.42.19
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 19 — 211.42.19.1
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.2 X 25 — 211.42.25
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 13 — 211.48.13
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 19 — 211.48.19
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 19 — 211.48.19.1
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 25 — 211.48.25
- ZEBRA PIAS DRL PNT SCR PAN AW ZN 4.8 X 25 — 211.48.25.1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.2 mm |
| Length | 19 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | AW |
| Head Diameter | 8.0 mm |
| Head Height | 3.45 mm |
| Tip Length | 3.7 mm |
| Drive Size | AW20 |
| Drilling Range | 1.75 - 3.0 mm |
| Guide Value for Processing Speeds | 1200-1800 rpm |
| EAN | 4038898084860 |
Features
AW® Drive System
| Improved torque transmission. |
| Longer life. |
| Optimum centering. |
| Better mounting output thanks to fatigue-free screwing; the required contact pressure for transmission of the torques is considerably lower. |
| Largest possible contact surface of bit in screw drive. |
| Even force distribution prevents damaging of the surface-protection coating and thus ensures better resistance to corrosion. |
Benefits & Advantage
| Driller, thead moulding, screwing - everything in one work step. |
| Considerably reduced time and effort. |
| Exact drilling diameter for each screw connection, resulting in minimisation of thread tolerance. Always an optimum connection. |
| Avoidance of installation errors. |
| Optimum torque transfer due to innovative AW drive. |
Applications
For elongated joint screwing on: Steel profile plates and aluminum profile plates
Customers Also Viewed
Review(s)
2020-10-18
robuste et facile à mettre en oeuvre
