![#10X1-1/2 DRILL PT SCREW HEX 410 SS](https://wurth-pim.imgix.net/Product/215141.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7c7744943c1188bf2749c499d9a96def)
![#10X1-1/2 DRILL PT SCREW HEX 410 SS](https://pim.wurth.ca/Product/215141.jpg)
![#10X1-1/2 DRILL PT SCREW HEX 410 SS](https://wurth-pim.imgix.net/Product/215141.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7c7744943c1188bf2749c499d9a96def)
![](https://pim.wurth.ca/Product/215141.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | #10 |
Length | 1-1/2 in |
Material | Stainless Steel |
End Type | #3 |
Head Type | Hex Washer |
Material Grade | 410 |
Head Width Across Flats | 5/16 in |
Head Width Across Flats | 5/16 in |
Washer Diameter | 0.399 mm |
Head Height | 0.138 mm |
EAN | 4065233031647 |
Product not yet rated.