#10X1-1/2 DRILL PT SCREW HEX ZN
214.10.112
- UNSPSC 31161528
7652010150961 100
7652010150961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 6:34 AM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 6:34 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1-1/2 in |
| End Type | #3 |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Head Width Across Flats | 5/16 in |
| Washer Diameter | 0.399 mm |
| Head Width Across Flats | 5/16 in |
| Head Height | 0.138 mm |
| EAN | 4061975976901 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2021-03-15
*****
