#10X1-1/4 DRILL PT SCREW HEX 410 SS
215.10.114
- UNSPSC 31161528
7635310125961 100
7635310125961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 3:36 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 3:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1-1/4 in |
| End Type | #3 |
| Material | Stainless Steel |
| Material Grade | 410 |
| Head Type | Hex Washer |
| Head Width Across Flats | 5/16 in |
| Washer Diameter | 0.399 mm |
| Head Width Across Flats | 5/16 in |
| Head Height | 0.138 mm |
| EAN | 4061975952073 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
