#12X1 DRILL PT SCREW HEX 410 SS
215.12.1
- UNSPSC 31161528
7653312100961 100
7653312100961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1100 pieces in stock at Vaughan, ON as of 3:54 AM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 3:54 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #12 |
| Length | 1 in |
| End Type | #3 |
| Material | Stainless Steel |
| Material Grade | 410 |
| Head Type | Hex Washer |
| Head Width Across Flats | 5/16 in |
| Washer Diameter | 0.415 mm |
| Head Width Across Flats | 5/16 in |
| Head Height | 0.178 mm |
| EAN | 4062856845361 |
Notices
More sizes and finishes available in OnDemand
