#14X1-1/2 DRILL PT SCREW HEX ZN
7652014150961 100
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 9:27 PM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 9:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #14 |
| Length | 1-1/2 in |
| End Type | #3 |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Head Width Across Flats | 3/8 in |
| Washer Diameter | 0.500 mm |
| Head Width Across Flats | 3/8 in |
| Head Height | 0.221 mm |
| EAN | 4061975976963 |
Notices
Customers Also Viewed
Review(s)
Product not yet rated.
