Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

#14X2-1/2 DRILL PT SCREW HEX ZN

214.14.212 - UNSPSC 31161528
7652014250961 100
#14X2-1/2 DRILL PT SCREW HEX ZN #14X2-1/2 DRILL PT SCREW HEX ZN
#14X2-1/2 DRILL PT SCREW HEX ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #14
Length 2-1/2 in
End Type #3
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Head Width Across Flats 3/8 in
Washer Diameter 0.500 mm
Head Width Across Flats 3/8 in
Head Height 0.221 mm
EAN 4061975977076

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.