



1600 pieces in stock at Vaughan, ON as of 8:10 PM. Directions. Call: (289) 474-5447
500 pieces in stock at Mississauga, ON as of 8:10 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | #14 |
Length | 2 in |
End Type | #3 |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex Washer |
Head Width Across Flats | 3/8 in |
Washer Diameter | 0.500 mm |
Head Width Across Flats | 3/8 in |
Head Height | 0.221 mm |
EAN | 4061975976987 |
Product not yet rated.