#14X2 INDENTED HEX WSHR HD TEK SCREW 410SS
215.014.02
- UNSPSC 31161528
7635314200961 200
7635314200961 200
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #14 |
| Length | 2 in |
| Material | Stainless Steel |
| Material Grade | 410 |
| Head Type | Hex Washer |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
