



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | #14 |
Length | 3/4 in |
End Type | #3 |
Material | Stainless Steel |
Material Grade | 410 |
Head Type | Hex Washer |
Head Width Across Flats | 3/8 in |
Washer Diameter | 0.500 mm |
Head Width Across Flats | 3/8 in |
Head Height | 0.221 mm |
EAN | 4065233031654 |
Product not yet rated.