#14X3 DRILL PT SCREW HEX ZN
214.14.3
- UNSPSC 31161528
7652014300961 100
7652014300961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.200 pieces in stock at Mississauga, ON as of 4:57 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #14 |
| Length | 3 in |
| End Type | #3 |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Head Width Across Flats | 3/8 in |
| Washer Diameter | 0.500 mm |
| Head Width Across Flats | 3/8 in |
| Head Height | 0.221 mm |
| EAN | 4061975977083 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2021-04-04
Casse souvent
