#8X3/4 DRILL PT SCREW HEX ZN
214.8..34
- UNSPSC 31161528
7652008075961 200
7652008075961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1600 pieces in stock at Vaughan, ON as of 8:38 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 8:38 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 3/4 in |
| End Type | #2 |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Head Width Across Flats | 1/4 in |
| Washer Diameter | 0.335 mm |
| Head Width Across Flats | 1/4 in |
| Head Height | 0.128 mm |
| EAN | 4061975977151 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2020-12-07
renouvellement de commande
