Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

#10X1 DRILL PT SCREW PAN PH ZN

213.10.1 - UNSPSC 31161528
R637661473
#10X1 DRILL PT SCREW PAN PH ZN #10X1 DRILL PT SCREW PAN PH ZN
#10X1 DRILL PT SCREW PAN PH ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

#10X1 DRILL PT SCREW PAN PH ZN — 213.10.1
  • #10X1 DRILL PT SCREW PAN PH ZN — 213.10.1
  • #10X1/2 DRILL PT SCREW PAN PH ZN — 213.10.12
  • #10X3/4 DRILL PT SCREW PAN PH ZN — 213.10.34
  • #8X1 DRILL PT SCREW PAN PH ZN — 213.8..1
  • #8X1/2 DRILL PT SCREW PAN PH ZN — 213.8..12
  • #8X3/4 DRILL PT SCREW PAN PH ZN — 213.8..34

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 1 in
Material Steel
Finish Clear Zinc
Head Type Phillips
Drive Type #2
Head Diameter 0.365 in
Head Height 0.105 in
Drive Size #2

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.