#8X1/2 DRILL PT SCREW PAN PH ZN
213.8..12
- UNSPSC 31161528
7620008050961 100
7620008050961 100
Delivery
In stock delivery from our warehouses.
#8X1/2 DRILL PT SCREW PAN PH ZN — 213.8..12
- #10X1 DRILL PT SCREW PAN PH ZN — 213.10.1
- #10X1/2 DRILL PT SCREW PAN PH ZN — 213.10.12
- #10X3/4 DRILL PT SCREW PAN PH ZN — 213.10.34
- #8X1 DRILL PT SCREW PAN PH ZN — 213.8..1
- #8X1/2 DRILL PT SCREW PAN PH ZN — 213.8..12
- #8X3/4 DRILL PT SCREW PAN PH ZN — 213.8..34
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Phillips |
| Drive Type | #2 |
| Head Diameter | 0.314 in |
| Head Height | 0.090 in |
| Drive Size | #2 |
Notices
More sizes and finishes available in OnDemand
