TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

#10X5/8 DRILL PT SCREW PAN RB ZN

101.10.58 - UNSPSC 31161528
7621110037961 200
#10X5/8 DRILL PT SCREW PAN RB ZN #10X5/8 DRILL PT SCREW PAN RB ZN
#10X5/8 DRILL PT SCREW PAN RB ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

#10X5/8 DRILL PT SCREW PAN RB ZN — 101.10.58
  • #10X1 DRILL PT SCREW PAN RB ZN — 101.10.1
  • #10X1-1/2 DRILL PT SCREW PAN RB ZN — 101.10.112
  • #10X1 1/4 DRILL PT SCREW PAN RB ZN — 101.10.114
  • #10X1/2 DRILL PT SCREW PAN RB ZN — 101.10.12
  • #10X2 DRILL PT SCREW PAN RB ZN — 101.10.2
  • #10X3/4 DRILL PT SCREW PAN RB ZN — 101.10.34
  • #10X5/8 DRILL PT SCREW PAN RB ZN — 101.10.58
  • #6X1/2 DRILL PT SCREW PAN RB ZN — 101.6..12
  • #8X1 DRILL PT SCREW PAN RB ZN — 101.8..1
  • #8X1-1/2 DRILL PT SCREW PAN RB ZN — 101.8..112
  • #8X1 1/4 DRILL PT SCREW PAN RB ZN — 101.8..114
  • #8X1/2 DRILL PT SCREW PAN RB ZN — 101.8..12
  • #8X2 DRILL PT SCREW PAN RB ZN — 101.8..2
  • #8X3/4 DRILL PT SCREW PAN RB ZN — 101.8..34
  • #8X5/8 DRILL PT SCREW PAN RB ZN — 101.8..58
  • #10X3/4 DRILL PT SCREW PAN RB 410 SS — 105.10.34
  • #8X1 DRILL PT SCREW PAN RB 410 SS — 105.8..1
  • #8X1/2 DRILL PT SCREW PAN RB 410 SS — 105.8..12
  • #8X3/4 DRILL PT SCREW PAN RB 410 SS — 105.8..34
  • #8X5/8 DRILL PT SCREW PAN RB 410 SS — 105.8..58

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 5/8 in
Finish Clear Zinc
Material Steel
End Type #2
Head Type Pan
Drive Type Square
Material Grade Steel
Head Diameter 0.373 in
Head Height 0.133 in
Drive Size #2
EAN 4068362694103

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.