#8X1 1/4 DRILL PT SCREW PAN RB ZN
101.8..114
- UNSPSC 31161528
R637681903
R637681903
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1-1/4 in |
| Finish | Clear Zinc |
| Material | Steel |
| End Type | #2 |
| Head Type | Pan |
| Drive Type | Square |
| Head Diameter | 0.322 in |
| Head Height | 0.115 in |
| Drive Size | #2 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
