DRILL POINT SCR WAF RB ZN #10x1-1/2
219.510.112
- UNSPSC 31161528
3666510112961 100
3666510112961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1-1/2 in |
| Material | Steel |
| End Type | #3 |
| Finish | Clear Zinc |
| Max Drillable Metal | 0.175 in |
| Head Type | Wafer |
| Drive Type | Square |
| Head Diameter | 0.465 in |
| Drive Size | #2 |
| EAN | 4068362429002 |
Customers Also Viewed
Review(s)
Product not yet rated.
