M4-0.7X5MM MC MACH SCR PAN PH 4.8 ZN DIN7985
046.4..5
- UNSPSC 31161504
00464 5 961 100
00464 5 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M4 |
| Pitch | 0.7 mm |
| Length | 5 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Drive Type | Phillips |
| Head Type | Pan |
| Head Diameter | 8 mm |
| Head Height | 3.1 mm |
| Drive Size | H2 |
| Standards Met | DIN 7985, ISO 7045 |
| EAN | 4066443305504 |
Customers Also Viewed
Review(s)
Product not yet rated.
