Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M5-0.8X12MM MC MACH SCR PAN PH 18.8 SS

039.5..12 - UNSPSC 31161504
M5-0.8X12MM MC MACH SCR PAN PH 18.8 SS M5-0.8X12MM MC MACH SCR PAN PH 18.8 SS
M5-0.8X12MM MC MACH SCR PAN PH 18.8 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M5
Pitch 0.8 mm
Length 12 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Pan
Head Diameter 10 mm
Head Height 3.8 mm
Drive Size H2
Standards Met DIN 7985, ISO 7045

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.