M5-0.8X16MM MC MACH SCR PAN PH 4.8 ZN DIN7985
046.5..16
- UNSPSC 31161504
00465 16 005 50
00465 16 005 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 4:50 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 4:50 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M5 |
| Pitch | 0.8 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Drive Type | Phillips |
| Head Type | Pan |
| Head Diameter | 10 mm |
| Head Height | 3.8 mm |
| Drive Size | H2 |
| Standards Met | DIN 7985, ISO 7045 |
| EAN | 4050641052032 |
Customers Also Viewed
Review(s)
Product not yet rated.
