M6-1.0X25MM MC MACH SCR PAN PH 18.8 SS
039.6..25
- UNSPSC 31161504
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Length | 25 mm |
Material | Stainless Steel |
Material Grade | A2 |
Drive Type | Phillips |
Head Type | Pan |
Head Diameter | 12 mm |
Head Height | 4.6 mm |
Drive Size | H3 |
Standards Met | DIN 7985, ISO 7045 |
Customers Also Viewed
Review(s)
2021-03-30
excellent quality