M5-0.8X10MM MC MACH SCR JIS PAN PH 4.8 ZN
047.5..10
- UNSPSC 31161504
403405 10 961 100
403405 10 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
M5-0.8X10MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.5..10
- M4-0.7X10MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.4..10
- M4-0.7X16MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.4..16
- M4-0.7X20MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.4..20
- M4-0.7X25MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.4..25
- M4-0.7X30MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.4..30
- M4-0.7X6MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.4..6
- M5-0.8X10MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.5..10
- M5-0.8X16MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.5..16
- M5-0.8X20MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.5..20
- M5-0.8X25MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.5..25
- M5-0.8X30MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.5..30
- M6-1.0X10MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.6..10
- M6-1.0X12MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.6..12
- M6-1.0X16MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.6..16
- M6-1.0X20MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.6..20
- M6-1.0X30MM MC MACH SCR JIS PAN PH 4.8 ZN — 047.6..30
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M5 |
| Pitch | 0.8 mm |
| Length | 10 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Drive Type | Phillips |
| Head Type | Reduced Pan |
| Head Diameter | 9.3 mm |
| Head Height | 3.1 mm |
| Drive Size | H2 |
| Standards Met | JIS |
Review(s)
Product not yet rated.
