M6-1.0X30MM MC MACH SCR JIS PAN PH 4.8 ZN
047.6..30
- UNSPSC 31161504
403406 30 961 50
403406 30 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1.0 mm |
| Length | 30 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Drive Type | Phillips |
| Head Type | Reduced Pan |
| Head Diameter | 11.7 mm |
| Head Height | 3.9 mm |
| Drive Size | H3 |
| Standards Met | JIS |
Review(s)
Product not yet rated.
