#1/4-28X1 UNF MACH SCR FLT PH 18.8SS
034.1428.1
- UNSPSC 31161504
7111315100961 100
7111315100961 100
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 28 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Phillips |
| EAN | 4066443326196 |
Review(s)
Product not yet rated.
