#10-24 X1/2 UNC MACH SCR FLT PH 18.8 SS
034.1024.12
- UNSPSC 31161504
7111310050961 200
7111310050961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 11:25 PM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 11:25 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1/2 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Phillips |
| Head Diameter | 0.385 in |
| Head Height | 0.116 in |
| Drive Size | #2 |
| EAN | 4066443314025 |
