



600 pieces in stock at Vaughan, ON as of 5:55 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Diameter | #10 |
TPI | 32 |
Length | 1 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Flat |
Drive Type | Phillips |
Head Diameter | 0.385 in |
Head Height | 0.116 in |
Drive Size | #2 |
EAN | 4065233031524 |