#6-32 X1/2 UNC MACH SCR FLT PH 18.8 SS
034.632.12.1
- UNSPSC 31161504
7111306050961 25
7111306050961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| TPI | 32 |
| Length | 1/2 In |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Phillips |
| Head Diameter | 0.279 In |
| Head Height | 0.083 in |
| Drive Size | #2 |
| EAN | 4099618894220 |
