1/4-20 X1-1/2 UNC MACH SCR FLT PH 18.8 SS
034.14.112
- UNSPSC 31161504
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 1-1/2 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Flat |
Drive Type | Phillips |
Head Diameter | 0.507 in |
Head Height | 0.153 in |
Drive Size | #3 |
EAN | 4065233031562 |
Customers Also Viewed
Review(s)
2021-09-27
Bon