1/4-20X1 UNC MACH SCR FLT PH 316SS

034.1420.1S - UNSPSC 31161504
R637723343
1/4-20X1 UNC MACH SCR FLT PH 316SS 1/4-20X1 UNC MACH SCR FLT PH 316SS
1/4-20X1 UNC MACH SCR FLT PH 316SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 1 in
Material Stainless Steel
Material Grade 316
Head Type Flat
Drive Type Phillips

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.