#10-24X1-1/4 UNC MACH SCR PAN RB/SL ZN
032.10.114
- UNSPSC 31161504
R637658896
R637658896
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 10:25 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 10:25 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1-1/4 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.347 in |
| Head Height | 0.13 in |
| Square Drive Size | 2 |
| EAN | 4052713992291 |
Notices
For more sizes and finishes, please contact your sales representative.
Customers Also Viewed
Review(s)
2021-09-27
Bon
