#10-24X2 UNC MACH SCR PAN RB/SL ZN
032.10.2
- UNSPSC 31161504
7099010200961 50
7099010200961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.347 in |
| Head Height | 0.13 in |
| Square Drive Size | 2 |
Notices
For more sizes and finishes, please contact your sales representative.
Customers Also Viewed
Review(s)
2021-09-27
Bon
