#10-32X1/4 UNF MACH SCR PAN RB/SL ZN
033.10.14
- UNSPSC 31161504
7099090025961 100
7099090025961 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 32 |
| Length | 1/4 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.347 in |
| Head Height | 0.13 in |
| Square Drive Size | 2 |
| EAN | 4068362693557 |
Notices
For more sizes and finishes, please contact your sales representative.
