#6-32X1-1/2 UNC MACH SCR PAN RB/SL ZN
033.6..112
- UNSPSC 31161504
7099006150961 100
7099006150961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1700 pieces in stock at Vaughan, ON as of 2:02 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 2:02 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| TPI | 32 |
| Length | 1-1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.25 in |
| Head Height | 0.097 in |
| Square Drive Size | 1 |
| EAN | 4068362689888 |
Notices
For more sizes and finishes, please contact your sales representative.
Customers Also Viewed
Review(s)
Product not yet rated.
