#6-32X2 UNC MACH SCR PAN RB/SL ZN

033.6..2 - UNSPSC 31161504
7099006200961 100
#6-32X2 UNC MACH SCR PAN RB/SL ZN #6-32X2 UNC MACH SCR PAN RB/SL ZN
#6-32X2 UNC MACH SCR PAN RB/SL ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #6
TPI 32
Length 2 in
Material Steel
Finish Clear Zinc
Head Type Pan
Drive Type Slotted/Square
Head Diameter 0.25 in
Head Height 0.097 in
Square Drive Size 1
EAN 4068362689840

Notices

For more sizes and finishes, please contact your sales representative.

Customers Also Viewed

Is Often Bought With

You Might Also Like