#8-32X1 UNC MACH SCR PAN RB/SL ZN
7105008100961 50
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 1:36 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 1:36 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| TPI | 32 |
| Length | 1 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.298 in |
| Head Height | 0.114 in |
| Square Drive Size | 2 |
| EAN | 4061975972514 |
Notices
Customers Also Viewed
Review(s)
Product not yet rated.
