Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

#8-32X2 UNC MACH SCR PAN RB/SL ZN

033.8..2 - UNSPSC 31161504
7105008200961 50
#8-32X2 UNC MACH SCR PAN RB/SL ZN #8-32X2 UNC MACH SCR PAN RB/SL ZN
#8-32X2 UNC MACH SCR PAN RB/SL ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
TPI 32
Length 2 in
Material Steel
Finish Clear Zinc
Head Type Pan
Drive Type Slotted/Square
Head Diameter 0.298 in
Head Height 0.114 in
Square Drive Size 2
EAN 4061975972576

Notices

For more sizes and finishes, please contact your sales representative.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.