1/4-20X1/2 UNC MACH SCR PAN RB/SL ZN
032.14.12
- UNSPSC 31161504
7099014050961 50
7099014050961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
450 pieces in stock at Vaughan, ON as of 11:02 AM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 11:02 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.458 in |
| Head Height | 0.168 in |
| Square Drive Size | 3 |
| EAN | 4052713992369 |
Notices
For more sizes and finishes, please contact your sales representative.
Customers Also Viewed
Review(s)
Product not yet rated.
