#10-24X1/2 UNC MACH SCR PAN PH 316 SS
035.01024.12
- UNSPSC 31161504
7101610050961 200
7101610050961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 5:53 PM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 5:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1/2 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.373 in |
| Head Height | 0.133 in |
| Drive Size | #2 |
| EAN | 4068362687051 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2021-06-01
very useful in our corrosive environment
