
#10-24X3/4 UNC MACH SCR PAN PH ZN
036.10.34
- UNSPSC 31161504
0 Review(s)
Technical Information
Diameter | #10 |
TPI | 24 |
Length | 3/4 in |
Material | Steel |
Finish | Clear Zinc |
Head Type | Pan |
Drive Type | Phillips |
Head Diameter | 0.373 in |
Head Height | 0.133 in |
Drive Size | 2 |
Customers Also Viewed
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.